Shop All Concrete Anchor Screws
Itw Brands
Tapcon Concrete Screw, Hex, Steel
Mfr # 24530
Zoro # G408176106
product price: $47.15
/ea
Sold in multiples of 6 for $282.90
$282.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 24530
- Zoro # G408176106
- UPC # 92097245303
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Hex |
Description
150 Pack, 14 x 275 Steel Hex Washer Head Tapcon Concrete Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bridge Pin .177 x 3-3/4 SS PL (BPS-208/D)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-MACH-UNF)
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- KIPP Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 25 mm Lg (K1163.06X25)
- ITW BRANDS Tapcon Concrete Screw, Flat, Steel (24323)
- ITW BRANDS TAPCON Concrete Screw, Flat, 4 in L (24397)
- ITW BRANDS Tapcon Concrete Screw, Flat, Stainless Steel (26155)
- ITW BRANDS TAPCON Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Blue Climaseal (24555)
- ITW BRANDS 25PK 316x114 Anchor (28250)
- ITW BRANDS Tapcon Concrete Screw, Hex, 1 1/4 in L (24300)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- Itw Brands Concrete Anchor Screws