Shop All Concrete Anchor Screws
Itw Brands
Tapcon Concrete Screw, Flat, Steel
Mfr # 24323
Zoro # G708176097
product price: $26.39
/ea
Sold in multiples of 4 for $105.56
$105.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 24323
- Zoro # G708176097
- UPC # 92097243231
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Head Type | Flat |
Description
50 Pack, 14 x 214, Steel White Hex Flat Head Tapcon Concrete Anchor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht (KEPIX0-6-100P)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-MACH)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91560)
- ARP 1/2-20 12PT NUT KIT (300-8334)
- ITW BRANDS Tapcon Concrete Screw, Hex, 1 1/4 in L (24300)
- ITW BRANDS TAPCON Concrete Screw, Flat, 4 in L (24397)
- ITW BRANDS TAPCON Concrete Screw, Hex, Stainless Steel (196302)
- ITW BRANDS 25PK 316x114 Anchor (28250)
- ITW BRANDS Tapcon Concrete Screw, Flat, Steel (24323)
- ITW BRANDS Tapcon Concrete Screw, Hex (24200)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- Itw Brands Concrete Anchor Screws