Shop All Concrete Anchor Screws
Itw Brands
Tapcon Concrete Screw, Flat, Stainless Steel
Mfr # 26155
Zoro # G908176088
product price: $5.89
/ea
Sold in multiples of 8 for $47.12
$47.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Sub-Brand Tapcon
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 26155
- Zoro # G908176088
- UPC # 92097261556
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Stainless Steel |
Head Type | Flat |
Drive Type | Phillips |
Description
8 Pack, 316 x 175, Stainless Steel Flat Head Phillips Tapcon Concrete Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M10, 70 mm Shank, 10 mm ID, Steel, Black oxide (K1418.1080)
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- PRIME-LINE Hex Head Cap Screw, Grade 8 5/8in-11 X 2in Grade 8 Yellow Zinc Plated Steel 10PK (9106473)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09077)
- ITW BRANDS Tapcon Concrete Screw, Hex (24100)
- ITW BRANDS TAPCON Concrete Screw, Hex, Stainless Steel (196302)
- ITW BRANDS TAPCON Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Blue Climaseal (24555)
- ITW BRANDS TAPCON Concrete Screw, Flat, 4 in L (24397)
- ITW BRANDS Tapcon Concrete Screw, Hex (24200)
- ITW BRANDS Tapcon Concrete Screw, Hex, 1 1/4 in L (24300)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (54261)
- Itw Brands Concrete Anchor Screws