Shop All Hollow Wall Anchors
Itw Brands
Stud Solver Self Drilling Toggle, Nylon, 50 lbs Tension Strength
Mfr # 29503
Zoro # G902574262
product price: $3.75
/ea
Sold in multiples of 8 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand Stud Solver
- Material Nylon
- Tension Strength (1/2 in Drywall) 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 29503
- Zoro # G902574262
- UPC # 92097295032
- Country of Origin Unknown
- Category Hollow Wall Anchors
Details
Item | Self Drilling Toggle |
Compatible Material | Drywall |
Sub-Brand | Stud Solver |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 50 lbs |
Description
EZ ANCOR STUD SOLVER, 50 LB. SELF-DRILLING DRYWALL ANCHOR, 4-PK THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
- NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 15 PK (36285)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 15 mm Length (0086681)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (10006)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- ITW BRANDS Twist-N-Lock Self Drilling Anchor, Nylon (146461)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- TANNER #10 x 1-1/4in, Plastic Wall Anchors, Pan Combo Sheet Metal Screws & Plastic Anchors (TB-111)
- Itw Brands Hollow Wall Anchors