Shop All Hollow Wall Anchors
Itw Brands
Stud Solver Screw Anchor, Nylon
Mfr # 25225
Zoro # G202572401
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall; Hollow Block
- Material Nylon
- Sub-Brand Stud Solver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 25225
- Zoro # G202572401
- UPC # 92097252257
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Drywall; Hollow Block |
Material | Nylon |
Sub-Brand | Stud Solver |
Drive Type | Phillips |
Description
ITW E-Z ANCOR 25225 - 1" HOLLOW DOOR AND DRYWALL ANCHOR THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
- NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel Torx Drive (103105)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- ITW BRANDS Twist-N-Lock Self Drilling Anchor, Nylon (146461)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 6 PK (38763)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- TOGGLER Alligator Screw Anchor, 1" L, Polypropylene, 200 PK (03632)
- Itw Brands Hollow Wall Anchors