Shop All Hollow Wall Anchors
Itw Brands
Stud Solver Self Drilling Toggle, Nylon, 50 lbs Tension Strength
Mfr # 9741
Zoro # G402574007
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand Stud Solver
- Material Nylon
- Tension Strength (1/2 in Drywall) 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 9741
- Zoro # G402574007
- UPC # 92097253162
- Country of Origin Unknown
- Category Hollow Wall Anchors
Details
Item | Self Drilling Toggle |
Compatible Material | Drywall |
Sub-Brand | Stud Solver |
Material | Nylon |
Drive Type | Phillips |
Tension Strength (1/2 in Drywall) | 50 lbs |
Description
EZ ANCOR STUD SOLVER, 50 LB. SELF-DRILLING DRYWALL ANCHOR, 50PK THE ORIGINAL SELF-DRILLING DRYWALL ANCHORS FOR A VARIETY OF ATTACHMENTS IN GYPSUM WALLBOARD. NO PRE-DRILLING REQUIRED. E-Z ANCOR PRODUCTS REPLACE PLASTIC PLUGS AND TOGGLES FOR QUICK, EASY INSTALLATION.
- NO PRE-DRILLING REQUIRED INSTALLS QUICKLY AND EASILY WITH A STANDARD PHILLIPS SCREWDRIVER OR SQUARE DRIVE BIT DEEP THREAD DESIGN PROVIDES STRONG ENGAGEMENT IN 3/8", 1/2", AND 5/8" GYPSUM WALLBOARD CAN BE EASILY BACKED OUT STUD SOLVER ATTACHES THROUGH SINGLE AND DOUBLE LAYERS OF GYPSUM WALLBOARD, EVEN IF YOU HIT THE WOOD STUD
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Brad Nail, 5/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (DBN18063)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK250 (WWG-312-2000-LZ)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (U01300.062.0001)
- ITW BRANDS Twist-N-Lock Self Drilling Anchor, Nylon (146461)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (10006)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 25 PK (3780TBCR)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 96 PK (R-U0-3/16-96)
- Itw Brands Hollow Wall Anchors