Shop All Sheet Metal Screws
Itw Brands
Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head
Mfr # 21500
Zoro # G702568331
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 21500
- Zoro # G702568331
- UPC # 92097215009
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Tip Type | Drilling |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
LATH SCREW - #8 X 1/2" - TRUSS HEAD - PKG OF 260 - ITW TEKS® 21500 PROVIDES SECURE METAL-TO-METAL OR METAL-TO-WOOD FASTENING WITH STRONG HOLDING POWER. THE SCREWS FEATURE SHARP POINTS AND CAN BE USED WHERE A WIDE, LOW-PROFILE SCREW HEAD IS NEEDED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (N04104.037.0350)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01200.080.0045)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- ITW BRANDS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head (21520)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05173)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05100)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE69)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08704)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 6 in, Zinc Plated Steel Flat Head Phillips Drive, 400 PK (235727)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- Itw Brands Self-Tapping Screws