Shop All Sheet Metal Screws
Itw Brands
Sheet Metal Screw, #14-20 x Flat Head Phillips Drive
Mfr # 21378
Zoro # G707911835
Sold in multiples of 4 for $77.96
$77.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #14-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 21378
- Zoro # G707911835
- UPC # 92097213784
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #14-20 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Item | Sheet Metal Screw |
Description
40 Pack, 14 20 x 3, Metal Phillips Flat Head, Self Tapping Screw With Wings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (N04122.100.0001)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0470320132)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M100)
- ITW BRANDS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Truss Head (21520)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU88)
- L.H. DOTTIE Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS122)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, White Steel Flat Head Phillips Drive, 30 PK (36252)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35954)
- Itw Brands Sheet Metal Screws