Shop All Self-Drilling Screws
Itw Brands
Self-Drilling Screw, #14 x 2-1/2 in, Steel Hex Head Hex Drive
Mfr # 21358
Zoro # G102564117
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 21358
- Zoro # G102564117
- UPC # 92097213586
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
ITW TEKS SELF-DRILLING SCREW, HEX HEAD, 21358, #14 X 2-1/2" THESE SCREWS ARE GREAT FOR USE IN HVAC AND ELECTRICAL APPLICATIONS. THESE SCREWS TAP THEIR OWN THREADS AND DO NOT REQUIRE PREDRILLING. ENGINEERED DRILL POINT AND FLUTE (PILOT SECTION). INSTALL WITH A STANDARD SCREW GUN AND A 3/8 IN. HEX DRIVE BIT (INSTALLATION MATERIALS ARE NOT INCLUDED). FEATURES:
- IDEAL FOR FASTENING 20 TO 12-GAUGE METAL TO METAL USE TO ATTACH DUCT WORK TO STEEL FRAMING IN HVAC APPLICATIONS USE TO ATTACH ACCESSORIES TO STEEL FRAMING IN ELECTRICAL APPLICATIONS CAN BE USED IN OVERHEAD STEEL DOORS, HINGES AND LATCHES STRONG HOLDING POWER NO PRE-DRILLING IS NECESSARY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10 (4LVK2)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.140.0120)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, Steel, PK10 (M39350.100.0063)
- ITW BRANDS Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364 (21364)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- ITW BRANDS Self-Drilling Screw - #12 x 2-3/4" - Flat Head - Pkg of 40 - ITW Teks® 21384 (21384)
- ITW BRANDS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21332)
- ITW BRANDS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head 759 PK (54949)
- Itw Brands Self-Drilling Screws