Shop All Self-Drilling Screws
Itw Brands
Self-Drilling Screw, #14 x 1-1/2 in, Hex Head Hex Drive
Mfr # 21352
Zoro # G902592792
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 21352
- Zoro # G902592792
- UPC # 92097213524
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
SELF-TAPPING SCREW - #14 X 1-1/2" - FLANGE HEX HEAD - PKG OF 50 - ITW TEKS® 21352 PROVIDES SECURE METAL TO METAL FASTENING WITH STRONG HOLDING POWER WITHOUT THE NEED TO PRE-DRILL. INSTALL WITH A STANDARD SCREW GUN AND A 3/8 IN. HEX-DRIVE BIT (NOT INCLUDED).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 25 PK (M07160.160.0040)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216278G)
- ZORO SELECT Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (U11610.021.0001)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (U04170.037.0300)
- ITW BRANDS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- ITW BRANDS Self-Drilling Screw - #12 x 2-3/4" - Flat Head - Pkg of 40 - ITW Teks® 21384 (21384)
- ITW BRANDS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21332)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- ITW BRANDS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- ZORO SELECT Self-Drilling Screw, #8 x 1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0050)
- Itw Brands Self-Drilling Screws