Shop All Self-Drilling Screws
Itw Brands
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 21320
Zoro # G102568429
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 21320
- Zoro # G102568429
- UPC # 92097213203
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
SELF-TAPPING SCREW - #10 X 3/4" - HEX WASHER HEAD - PKG OF 150 - ITW TEKS® 21320 TEKS #10 X 3/4 IN. ZINC-PLATED STEEL HEX WASHER-HEAD SELF-TAPPING SCREWS CAN BE USED TO FASTEN THICKER GAUGE METAL TO METAL AND HARDWARE TO STEEL IN AIR-CONDITIONING, HEATING, ELECTRICAL AND VENTILATION APPLICATIONS. ZINC-PLATED FINISH. DRILL POINT REMOVES MATERIAL AND SIZES THE HOLE FOR THREADS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- FOREVERBOLT Not Graded, M6-1.00 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 100 PK (FBMHEXB61025P100)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.69 in Head Ht, 2 in Lg (WSI03102000-001P)
- ITW BRANDS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- ITW BRANDS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21332)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- ITW BRANDS Self-Drilling Screw - #12 x 2-3/4" - Flat Head - Pkg of 40 - ITW Teks® 21384 (21384)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- ITW BRANDS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09840)
- Itw Brands Self-Tapping Screws