Shop All Drive Pin Anchors
Itw Brands
Nail Drive Anchor, 1/4" Dia., 2" L
Mfr # 35305
Zoro # G902674436
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Screw Type Concrete Anchor
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Overall Length 2"
- Thread Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 35305
- Zoro # G902674436
- UPC # 92097353053
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2" |
Thread Length | 2 in |
Details
Item | Nail Drive Anchor |
Anchor Screw Type | Concrete Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Description
ITW RED HEAD 35305,, 1/4" X 2" HAMMER SET ANCHOR FOR FASTENING APPLICATIONS IN CONCRETE, BLOCK, BRICK, AND DRYWALL. EASY INSTALLATION. PRE-PACKAGED IN KITS WITH MATCHING SCREWS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51041.025.0175)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cup, 35mm, PK100 (M07840.040.0035)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 1-1/8"-7, Stainless Steel, Plain (A2421080000)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.080.0010)
- ITW BRANDS 100PK300x1DR Knurl Pin (759)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZA125)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 1000 PK (14750PTPBE)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 7/16" L, Aluminum 1000 PK (14438ACA)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 2" L (386V)
- Itw Brands Drive Pin Anchors