Shop All Drop-In Anchors
Itw Brands
Multi-Set II Flush Embedment Anchor, 3/8" Dia, Steel Zinc Plated
Mfr # 1891
Zoro # G902574248
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Sub-Brand Multi-Set II
- Material Steel
- Finish Zinc Plated
- Drop-In Anchor Type Drop-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 1891
- Zoro # G902574248
- UPC # 662520018912
- Country of Origin United States
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Details
Item | Flush Embedment Anchor |
Sub-Brand | Multi-Set II |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Drop-In |
Description
ITW RED HEAD 01891,, PKG OF 50, 3/8" DROP-IN ANCHOR DROP-IN, SHELL TYPE ANCHORS FEATURE AN INTERNALLY THREADED, ALL-STEEL SHELL WITH EXPANSION CONE INSERT AND FLUSH EMBEDMENT LIP. ANCHORS ARE MANUFACTURED FROM ZINC-PLATED CARBON STEEL, 18-8 STAINLESS STEEL AND 316 STAINLESS STEEL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 20 PK (3425280075)
- L.H. DOTTIE Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel 25 PK (FWS58)
- ZORO SELECT Weld Stud, #10-32, 0.688 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN7)
- HILLMAN 372083 0.5 in. Drop in Anchor (78780)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 10 PK (1314SS0)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Steel Zinc Plated, 50 PK (50ADR)
- MKT FASTENING Short Drop-In Anchor, 1/2 in Dia, 3-1/2" L, Steel Zinc Plated (301233I)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30575.025.0001)
- NEWPORT FASTENERS Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (378757)
- Itw Brands Concrete Anchors