Shop All Self-Drilling Screws
Itw Brands
ITW Teks Self-Drilling Screw w/ Wings - #12 x 2-3/4" - Phillips Flat Head - Pkg of 200 - 21386
Mfr # 21386
Zoro # G602564099
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #12
- System of Measurement Inch
- Fastener Length 2-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 21386
- Zoro # G602564099
- UPC # 92097213869
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
ITW TEKS SELF-DRILLING SCREW W/ WINGS, PHILLIPS FLAT HEAD, 21386, #12 X 2-3/4" HELP SECURE WOOD TO METAL WITHOUT PRE-DRILLING. THE STEEL SCREW IS IDEAL FOR USE WITH METAL OF A THICK GAUGE. SPECIAL WINGS REAM A HOLE IN THE WOOD TO PREVENT THREAD ENGAGEMENT DURING DRILLING. NO PRE-DRILLING REQUIRED. FEATURES:
- USE TO FASTEN WOOD TO METAL IDEAL FOR USE WITH METAL OF A THICK GAUGE SCREWS TAP THEIR OWN THREADS STEEL CONSTRUCTION FOR STRENGTH 2-3/4 IN. LONG ZINC PLATED FLAT HEADS, PHILLIPS DRIVES AND FINE THREADS DRILL POINT AND FLUTE REMOVE MATERIAL AND SIZE HOLES FOR THREADS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55411.075.0002)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Plain Finish (U20200.056.2400)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (54304)
- KEYSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel (75107)
- ITW BRANDS Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21344)
- ITW BRANDS Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364 (21364)
- ITW BRANDS Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive (21328)
- ITW BRANDS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21320)
- ITW BRANDS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (21360)
- ITW BRANDS Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21336)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4 in, Zinc Plated Steel Flat Head Torx Drive, 600 PK (1464KTF)
- Itw Brands Self-Tapping Screws