Shop All Sleeve Anchors
Itw Brands
Dynabolt Sleeve Anchor, 3/8" Dia., 3" L
Mfr # 11013
Zoro # G002571970
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 3/8"
- Overall Length 3"
- Sub-Brand Dynabolt
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 11013
- Zoro # G002571970
- UPC # 92097110137
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Dynabolt |
Head Type | Hex Nut |
Drive Type | Hex |
Description
RED HEAD 3/8" X 3" HEX SLEEVE, 15 CT FOR FASTENING APPLICATIONS IN CONCRETE, BLOCK, AND BRICK. CONTRACTOR GRADE ANCHORS. ANCHOR DIAMETER EQUALS HOLE DIAMETER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 2-1/4" Zinc Plated Steel Cotter Pins 25PK (930247)
- TAMPER-PRUF SCREWS Thread Forming Screw, #2 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (450300)
- MAZZELLA Eye Bolt #2, Carbon Steel (1090786)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20 (5402-8)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (07852)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5/8" L, Carbon Steel Zinc Plated, 100 PK (05125S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 50 PK (1705000)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/4" Dia., 5-1/4" L, Steel Zinc Plated, 10 PK (6954SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel Plain, 100 PK (05902-PWR)
- POWERS Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated (05150S-PWR)
- Itw Brands Concrete Anchors