Shop All Sleeve Anchors
Itw Brands
Dynabolt Sleeve Anchor, 1/2" Dia., 4" L
Mfr # 11285
Zoro # G002572359
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/2"
- Overall Length 4"
- Sub-Brand Dynabolt
- Head Type Hex Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 11285
- Zoro # G002572359
- UPC # 92097112858
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Sub-Brand | Dynabolt |
Head Type | Hex Nut |
Drive Type | Hex |
Description
ITW RED HEAD 11285, PKG OF 25, 1/2" X 4" HEX SLEEVE ANCHOR FOR FASTENING APPLICATIONS IN CONCRETE, BLOCK, AND BRICK. CONTRACTOR GRADE ANCHORS. ANCHOR DIAMETER EQUALS HOLE DIAMETER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 60 mm L (12528PK)
- CANTEX Lock Nut, 3/4", 5 PK (6204001)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/4 in Length, 5 PK (ZSCRW-638)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in L, 5 PK (U51007.062.0450)
- NEWPORT FASTENERS Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (724254)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 8 PK (AS-346-8PK)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 25 PK (05034S-PWR)
- VESTIL Sleeve Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 12 PK (AS-125-12PK)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 5/8" L, Carbon Steel Zinc Plated, 100 PK (05125S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 2-1/2" L, Stainless Steel Plain, 10 PK (1711SS0)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (06150S-PWR)
- Itw Brands Concrete Anchors