Itw Brands

Devcon® Plastic Steel® Epoxy (S-6), 62345, 25ml Syringe


product price: $33.99
/ea
Sold in multiples of 2 for $67.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Size 0.18 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 0.18 oz

Description

Devcon plastic steel epoxy (s-6), 62345, 25ml syringe devcon plastic steel epoxy is a two part, fast curing, high strength, general purpose epoxy. A cold welding compound, when fully cured it can be drilled, threaded, machined, tapped or filed. This product does not contain steel. Fills holes, repairs cracks. Use on all types of metals. Repairs broken furniture, tools, appliances, toys, autos and much more. for use on: metal iron steel stainless steel brass pewter aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.