Shop All Machine Screws
Itw Brands
#9 x 1-1/2 in Hex Hex Machine Screw, Plain Steel
Mfr # 21404
Zoro # G402592780
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #9
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 21404
- Zoro # G402592780
- UPC # 92097214040
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #9 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
ROOFING SCREW - #9 X 1-1/2" - HEX HEAD - PKG OF 100 - ITW TEKS® 21404 PROVIDES SECURE METAL-TO-WOOD FASTENING AND STRONG HOLDING POWER WITHOUT PRE-DRILLING. THEIR SELF-SEALING NEOPRENE WASHERS PROVIDE A WATERPROOF SEAL AND A PREMIUM FINISH. INSTALL WITH A STANDARD SCREW GUN AND A 1/4 IN. HEX DRIVE BIT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12910.056.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 10 PK (M07000.060.0200)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12410.060.0001)
- RECOIL Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (04073)
- ITW BRANDS ITW Brands 21422 12 x 15 in. Metal Hex Head Teks Roofing Screws (196274)
- ITW BRANDS #12-24 x 2 in Hex Hex Machine Screw, Plain Steel (21416)
- ITW BRANDS #12-24 x 1 in Hex Hex Machine Screw, Plain Steel (21418)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300160040PZ)
- ZORO SELECT M3-0.50 x 12 mm Torx Pan Machine Screw, Black Oxide Steel, 3000 PK (MI312MTPB)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415IV)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 16MM Zinc Plated Steel 25PK (9121160)
- Itw Brands Machine Screws