Shop All Machine Screws
Itw Brands
#9-15 x 1 in Hex Hex Machine Screw, Plain Steel
Mfr # 21401
Zoro # G502572828
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #9-15
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 21401
- Zoro # G502572828
- UPC # 92097214019
- Country of Origin Mexico
- Category Machine Screws
Dimensions
Thread Size | #9-15 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
ITW TEKS ROOFING SCREW - #9-15 X 1" - HEX WASHER HEAD - SHARP POINT - PKG OF 360 - 21401 PROVIDES SECURE METAL-TO-WOOD FASTENING WITH STRONG HOLDING POWER, WITHOUT THE NEED TO PRE-DRILL. THE SHARP SELF-PIERCING POINT IS IDEAL FOR FASTENING CORRUGATED ROOFING PANELS TO WOOD STRUCTURES. A SELF-SEALING NEOPRENE WASHER PROVIDES A WATERPROOF SEAL AND A PREMIUM FINISH PROVIDES EXCEPTIONAL CORROSION RESISTANCE IN HARSH OUTDOOR ENVIRONMENTS. INSTALLS WITH A STANDARD SCREW GUN AND A 1/4 IN. HEX DRIVE BIT. FEATURES:
- USE FOR METAL-TO-WOOD FASTENING, SUCH AS FASTENING METAL ROOFING PANELS TO WOOD STRUCTURES ZINC PLATING PROVIDES RESISTANCE TO CORROSION SCREWS TAP THEIR OWN HEADS HEX DRIVE STYLE ENGINEERED DRILL POINT AND FLUTE (PILOT SECTION) REMOVES MATERIAL EFFICIENTLY AND SIZES THE HOLE FOR THREADS SECURE FASTENING WITH STRONG HOLDING POWER NO PRE-DRILLING NECESSARY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 5/8" , Case Hardened Steel Black Oxide Finish (Z9236)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (50C275KCS)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54487)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- ITW BRANDS #12-24 x 1 in Hex Hex Machine Screw, Plain Steel (21418)
- ITW BRANDS ITW Brands 21422 12 x 15 in. Metal Hex Head Teks Roofing Screws (196274)
- ITW BRANDS #12-24 x 2 in Hex Hex Machine Screw, Plain Steel (21416)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0100)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- SUBURBAN BOLT AND SUPPLY #5-44 x 1/2 in Slotted Round Machine Screw, Plain Brass (A3310070032R)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0050)
- Itw Brands Machine Screws