Shop All Hex Head Cap Screws
Itw Brands
8PK 14x175 Hex Anchor
Mfr # 26120
Zoro # G708175359
product price: $9.55
/ea
Sold in multiples of 6 for $57.30
$57.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 26120
- Zoro # G708175359
- UPC # 92097261204
- Country of Origin United States
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Description
8 Pack, 14 x 175, Stainless Steel Hex Head Tapcon Concrete Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M3-0.50 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55051)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U04110.062.0200)
- TAMPER-PRUF SCREWS #10-32 x 1-1/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91650)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3240H)
- ITW BRANDS #12 Hex Head Cap Screw, Steel, 3/4 in L (21408)
- L.H. DOTTIE Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 100 PK (5MB5163)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 12 PK (932141)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK (U51010.025.0200)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51010.043.0300)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M55010.080.0030)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (50422)
- Itw Brands Hex Head Cap Screws