Shop All Hex Head Cap Screws
Itw Brands
4PK 516x2 Hex Anchor
Mfr # 24192
Zoro # G808175358
Sold in multiples of 8 for $47.92
$47.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 24192
- Zoro # G808175358
- UPC # 92097241923
- Country of Origin United States
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Material | Steel |
Item | Hex Head Cap Screw |
Description
4 Pack, 516 x 2, Steel Hex Washer Head Tapcon Large Diameter Concrete Anchor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Steel, 5 PK (329-601-PK5)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38206.075.0001)
- ZORO SELECT #10-32 x 1-1/2 in Slotted Round Machine Screw, Plain Nylon, 50 PK (011032R150)
- ITW BRANDS #12 Hex Head Cap Screw, Steel, 3/4 in L (21408)
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 5 PK (M01210.300.0070)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U08200.075.0350)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51000.080.0045)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01000.037.0200)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 25 PK (50136BHT5)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (U01209.025.0550)
- Itw Brands Hex Head Cap Screws