Shop All Hex Head Cap Screws
Itw Brands
#14 Hex Head Cap Screw, 2-1/2 in L
Mfr # 21356
Zoro # G908175357
Sold in multiples of 4 for $55.96
$55.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size #14
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Brands
- MFR # 21356
- Zoro # G908175357
- UPC # 92097213562
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | #14 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Item | Hex Head Cap Screw |
Description
Teks, 30 Pack, 14 x 212 Self Tapping Hex Washer Head Drill Point Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain Iron, 1/2 in Head Ht, 1/2 in Lg, 25 PK (1-1CG-10-M7-)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (53406)
- RECOIL Pro Series Recoil Kit, UNC, 3/4-10, 4 pcs. (33126)
- ITW BRANDS #12 Hex Head Cap Screw, Steel, 3/4 in L (21408)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 1250 PK (581522)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N04100.031.0075)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.060.0020)
- AFTERMARKET Hex Bolt Fits Capello Quasar (WN-PMF-000063-PEX)
- CALBRITE Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L (S60200HC07)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 10 mm L, 50 PK (M55010.060.0010)
- Itw Brands Hex Head Cap Screws