Shop All Machine Screws
Itw Brands
#12-24 x 1 in Hex Hex Machine Screw, Plain Steel
Mfr # 21412
Zoro # G802592137
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #12-24
- Fastener Length 1 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 21412
- Zoro # G802592137
- UPC # 92097214125
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
ROOFING SCREW - #12 X 1" - HEX HEAD - PKG OF 80 - ITW TEKS® 21412 TEKS ROOFING SCREWS PROVIDE SECURE METAL-TO-WOOD FASTENING WITH STRONG HOLDING POWER, WITHOUT THE NEED TO PRE-DRILL. SHARP SELF-PIERCING POINT IS IDEAL FOR FASTENING CORRUGATED ROOFING PANELS TO WOOD STRUCTURES. SELF-SEALING NEOPRENE WASHER PROVIDES A WATERPROOF SEAL AND A PREMIUM FINISH PROVIDES EXCEPTIONAL CORROSION RESISTANCE IN HARSH OUTDOOR ENVIRONMENTS. INSTALLS WITH A STANDARD SCREWGUN AND A 1/4 IN. HEX DRIVE BIT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2307SS)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- PRIME-LINE Hex Bolts 1/2in-13 X 1-1/2in A307 Grade A Zinc Plated Steel 25PK (9060379)
- ITW BRANDS #12-24 x 2 in Hex Hex Machine Screw, Plain Steel (21416)
- ITW BRANDS #12-24 x 1 in Hex Hex Machine Screw, Plain Steel (21418)
- ITW BRANDS ITW Brands 21422 12 x 15 in. Metal Hex Head Teks Roofing Screws (196274)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.011.0125)
- ZORO SELECT M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035080-100P1)
- NEWPORT FASTENERS #10-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 500 PK (167189-PR-500)
- ALLIED TITANIUM M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain Titanium (0035478)
- Itw Brands Machine Screws