Shop All Hex Head Cap Screws
Itw Brands
#12-14 Hex Head Cap Screw, Stainless Steel, 2 in L
Mfr # 21427
Zoro # G208175361
product price: $43.79
/ea
Sold in multiples of 3 for $131.37
$131.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size #12-14
- Fastener Length 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 21427
- Zoro # G208175361
- UPC # 92097214279
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | #12-14 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Description
150 Pack, 1214 x 2, Teks Hex Washer Head Drill Point Screws Provide Secure, Weather Sealing MetalToMetal Fastening With Strong Holding Power Without The Need To PreDrill, Engineered DrillPoint Flute Remove Material Efficiently Properly Size The Hole For Threads, Ideal For Fastening Thicker Gauge 2012Gauge Exterior Metal To Metal Where A Sealing Washer Is Needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 350 PK (B51109.019.0001)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (905PK)
- J.W. WINCO Spherical Washer, Fits Bolt Size M30 Steel, Plain Finish (6319-35-D)
- TITAN INDUSTRIAL SUPPLY Set Screw Assortment (SMPLSS)
- ITW BRANDS #12 Hex Head Cap Screw, Steel, 3/4 in L (21408)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (933883)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1-1/2 in L, 10 PK (NY3816-112HH-UF01)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.025.0050)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01200.037.0275)
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in A307 Grade A Hot Dip Galvanized Steel 15PK (9059904)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L (U01200.075.0850)
- Itw Brands Hex Head Cap Screws