Shop All Hex Head Cap Screws
Itw Brands
#12-14 Hex Head Cap Screw, Stainless Steel, 2 in L
Mfr # 21427
Zoro # G208175354
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size #12-14
- Fastener Length 2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Brands
- MFR # 21427
- Zoro # G208175354
- UPC # 92097214279
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | #12-14 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Description
150 Pack, 1214 x 2, Teks Hex Washer Head Drill Point Screws Provide Secure, Weather Sealing MetalToMetal Fastening With Strong Holding Power Without The Need To PreDrill, Engineered DrillPoint Flute Remove Material Efficiently Properly Size The Hole For Threads, Ideal For Fastening Thicker Gauge 2012Gauge Exterior Metal To Metal Where A Sealing Washer Is Needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- ZORO SELECT #6-32 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0200)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1/2 ROLL PIN (A0570080032)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 2 PK (3049)
- ITW BRANDS #12 Hex Head Cap Screw, Steel, 3/4 in L (21408)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 30 mm L, 5 PK (HC3B10030-005P1)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51010.075.0350)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 160 PK (A04104.050.0200)
- W & E SALES CO Grade 5, 3/8" Hex Head Cap Screw, Steel, 1-1/2 in L (WE4125)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.075.0400)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 250 PK (HCI505002000FTUSA-250P)
- Itw Brands Hex Head Cap Screws