Shop All Nut Assortments
Itw Bee Leitzke
Zinc Plated Finish Steel Standard Hex Nylon Insert Hex Lock Nut Assortment, 150 pcs.
Mfr # WWG-DISP-LNUT150C-1
Zoro # G4723065
original price:
$27.69
10% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (35) Each: 1/4"-20, (30) Each: 5/16"-18, (25) Each: 1/4"-28, 3/8"-16, 10-24, (10) Each: 1/2"-13
- Hex Type Standard Hex
- Number of different sizes 6
- Number of Sizes 6
- Lock Type Nylon Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-LNUT150C-1
- Zoro # G4723065
- Country of Origin China
- Category Nut Assortments
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Thread Sizes | #10-24, 1/2"-13, 1/4"-20, 1/4"-28, 3/8"-16 x 9/16", 5/16"-18 |
Number of Thread Sizes | 6 |
Largest Thread Size | 1/2"-13 |
Smallest Thread Size | 1/4"-20 |
Description
Hex Locknut Assortment, Hex Type Standard Hex, Includes Washers No, Largest Thread Size 1/2 In.-13, Lock Type Nylon Insert, Number of Nuts 150, Number of Thread Sizes 6, Number of Washers 0, Nut Finish Zinc Plated, Nut Material Steel, Nut Type Hex Lock Nut, Smallest Thread Size 1/4 In.-20, System of Measurement Inch, Thread Sizes #10-24, 1/2 In.-13, 1/4 In.-20, 1/4 In.-28, 3/8 In.-16 x 9/16 In., 5/16 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35205)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS1012)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/4 in Bore Dia. (HO-275SS)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head 269 PK (54940)
- ITW BEE LEITZKE Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 104 pc. (DISP-LNUT104)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.035-0.045 P.O (EFUC-C42416-014-4/B)
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Size (Z4515)
- NEWPORT FASTENERS C22503-014-4 Tinnerman Style U-Type Speed Clips/No Hole/Steel/Black Phosphate , 2000PK (485358)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- ZORO SELECT Nut and Washer Assortment, 6 Sizes (CPS1NA98GR)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" 1.051" LONG BX/10 (AV13008)
- Itw Bee Leitzke Nut Assortments