Shop All Washer Assortments
Itw Bee Leitzke
Washer Assortment, Steel, Zinc Finish, 232 PCS
Mfr # WWG-DISP-FW232
Zoro # G3172836
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat and Split Lock
- Material Steel
- Number of Pieces 232
- Finish Zinc
- Includes (15) 1/2 in Flat Washers, (15) 1/2 in Split Lock Washers, (30) 1/4 in Flat Washers, (30) 1/4 in Split Lock Washers, (30) 3/8 in Flat Washers, (30) 3/8 in Split Lock Washers, (30) 5/16 in Flat Washers, (30) 5/16 in Split Lock Washers, (5) 3/4 in Flat Washers, (5) 3/4 in Split Lock Washers, (6) 5/8 in Flat Washers, (6) 5/8 in Split Lock Washers, Plastic Hanging Pak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-FW232
- Zoro # G3172836
- Country of Origin United States
- Category Washer Assortments
Dimensions
Number of Sizes | 12 |
Number of Sizes Included | 12 |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Washer Assortment |
Type | Flat and Split Lock |
Material | Steel |
Number of Pieces | 232 |
Finish | Zinc |
Includes | (15) 1/2 in Flat Washers, (15) 1/2 in Split Lock Washers, (30) 1/4 in Flat Washers, (30) 1/4 in Split Lock Washers, (30) 3/8 in Flat Washers, (30) 3/8 in Split Lock Washers, (30) 5/16 in Flat Washers, (30) 5/16 in Split Lock Washers, (5) 3/4 in Flat Washers, (5) 3/4 in Split Lock Washers, (6) 5/8 in Flat Washers, (6) 5/8 in Split Lock Washers, Plastic Hanging Pak |
Meets | ASME B18.22.1 |
System of Measurement | Inch |
Number of Washers Included | 232 |
Washer Type | Flat, Split Lock |
Description
Washer Assortment, Dimensional Standards ASME B18.22.1, Finish Zinc Plated, Includes (30) FTWS-0250-ZN, (30) FTWS-0312-ZN, (30) FTWS-0375-ZN, (30) FTWS-0500-ZN, (30) SLW-0250-ZC/B, (30) SLW-0312-ZC/B, (30) SLW-0375-ZC/B, (30) SLW-0500-ZC/B, (5) FTWS-0750-ZN, (5) SLW-0750-ZC/B, (6) SLW-0625-ZC/B, (6)FTWS-0625-ZN, Material Steel, Number of Sizes Included 12, Number of Washers Included 232, System of Measurement Inch, Washer Type Flat, Split Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-3/4 in Length, 3 PK (33514)
- ZORO SELECT Coupling Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-1/2 in Hex Wd (U11400.112.0300)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 21/64 in Ht (CLNFI20370-100P)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.7200)
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- ZORO SELECT Machine Screw Assortment Machine Screw, Nut and Washer Assortment, Steel, Zinc Plated Finish (CPS2NE70GR)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- HILLMAN Flat Lock & Washer Assortment Kit (130208)
- ZORO SELECT Screw and Washer Assortment Self-Drilling Screw and Washer Assortment, Steel, Zinc Plated Finish (CPS1ZA73GR)
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1,400 PCS (CPS1PJD7GR)
- ZORO SELECT 5/16-18X3/4 SLOT HEX WASH FT TCS F ZINC (3112FSW)
- Itw Bee Leitzke Washer Assortments