Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK5
Mfr # WWG-LPCZ-187-1250
Zoro # G5099711
product price: $15.29
/pk 5, $3.06/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type With Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPCZ-187-1250
- Zoro # G5099711
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 9/16 in |
Usable Length | 1 1/4 in |
Overall Length | 1-9/16" |
Length | 1-9/16" |
Shank Length | 1 9/16 in |
Inside Diameter | 1 13/32 in |
Shank Diameter | 3/16 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | With Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Lynch Pin,3/16in dia,1 1/4in L,PK5 |
Includes | Chain, Cotter Pin |
Material | Steel |
Type | Standard |
Material Grade/Class | Grade 1010/Grade 1020 |
Product Type | Lynch Pin |
Manufacturer Location | Globally Sourced |
Pin Type | With Chain |
System of Measurement | Inch |
Description
Lynch Pin,3/16in dia,1 1/4in L,PK5, Shank Length 1 9/16 in, Shank Diameter 3/16 in, Inside Diameter 1 13/32 in, Product Type Lynch Pin, Pin Type With Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/4 in, System of Measurement Inch, Includes Chain, Cotter Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Stainless Steel, 316, Plain Finish (U55070.150.3600)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0175)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- ITW BEE LEITZKE Lynch Pin, 1-3/4 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1500A-H)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 5/16 in Dia., PK10 (WWG-LPZ-312-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- MIDWEST FASTENER 3/8" x 1-3/8" Round Wire Lock Pins 4PK (36443)
- Itw Bee Leitzke Lynch Pins