Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10
Mfr # WWG-LPZ-187-1250
Zoro # G5099781
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPZ-187-1250
- Zoro # G5099781
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 9/16 in |
Usable Length | 1 1/4 in |
Overall Length | 1-9/16" |
Length | 1-9/16" |
Shank Length | 1 9/16 in |
Shank Diameter | 3/16 in |
Inside Diameter | 1 13/32 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Type | Standard |
Material | Steel |
Item | Lynch Pin,3/16in dia,1 1/4in L,PK10 |
Finish | Zinc Plated |
System of Measurement | Inch |
Pin Type | Without Chain |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade 1010/Grade 1020 |
Product Type | Lynch Pin |
Description
Lynch Pin,3/16in dia,1 1/4in L,PK10, Shank Length 1 9/16 in, Shank Diameter 3/16 in, Inside Diameter 1 13/32 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/4 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25C100KCS)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.100.0016)
- ZORO SELECT Fully Threaded Rod, M18-2.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.180.1000)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01000.025.0125)
- ITW BEE LEITZKE Lynch Pin, 1-3/4 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1500A-H)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK5 (WWG-LPCZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, with Chain, PK5 (WWG-LPCZ-437-1343A)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 3PK (36503)
- Itw Bee Leitzke Lynch Pins