Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5
Mfr # WWG-LPCZ-250-1250
Zoro # G5099705
original price:
$17.99
10% off
new price: $16.19
/pk 5, $3.24/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type With Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPCZ-250-1250
- Zoro # G5099705
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 9/16 in |
Usable Length | 1 1/4 in |
Overall Length | 1-9/16" |
Length | 1-9/16" |
Inside Diameter | 1 13/32 in |
Shank Diameter | 1/4 in |
Shank Length | 1 9/16 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | With Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Includes | Chain, Cotter Pin |
Finish | Zinc Plated |
Item | Lynch Pin,1/4in dia,1 1/4in L,PK5 |
Material | Steel |
Type | Standard |
Product Type | Lynch Pin |
Pin Type | With Chain |
Material Grade/Class | Grade 1010/Grade 1020 |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Description
Lynch Pin,1/4in dia,1 1/4in L,PK5, Shank Length 1 9/16 in, Shank Diameter 1/4 in, Inside Diameter 1 13/32 in, Product Type Lynch Pin, Pin Type With Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/4 in, System of Measurement Inch, Includes Chain, Cotter Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24210.031.0500)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9439)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.056.7200)
- ZORO SELECT Beveled Washer, Malleable Iron, Plain Finish, 300 PK (076534-4)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343A)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK5 (WWG-LPCZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 5/16 in Dia., PK10 (WWG-LPZ-312-1250)
- MIDWEST FASTENER 5/16" x 2-1/4" Square Wire Lock Pins 4PK (36485)
- Itw Bee Leitzke Lynch Pins