Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-63/64 in L, with Chain, PK5
Mfr # WWG-LPCZ-437-1343A
Zoro # G5099696
original price:
$19.69
2% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type With Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPCZ-437-1343A
- Zoro # G5099696
- Country of Origin India
- Category Lynch Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 1 31/32 in |
Usable Length | 1 11/32 in |
Length | 1-63/64" |
Overall Length | 1-63/64" |
Shank Length | 1 31/32 in |
Inside Diameter | 1 17/32 in |
Shank Diameter | 7/16 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | With Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Includes | Chain, Cotter Pin |
Type | Standard |
Item | Lynch Pin,7/16in dia,1 11/32in L,PK5 |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Manufacturer Location | Globally Sourced |
Pin Type | With Chain |
Material Grade/Class | Grade 1010/Grade 1020 |
Product Type | Lynch Pin |
Description
Lynch Pin,7/16in dia,1 11/32in L,PK5, Shank Length 1 31/32 in, Shank Diameter 7/16 in, Inside Diameter 1 17/32 in, Product Type Lynch Pin, Pin Type With Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 11/32 in, System of Measurement Inch, Includes Chain, Cotter Pin, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 2" Rcvr, Zinc, 5/8" (21501)
- ZORO SELECT Class 10.9, M6-1.00 Flange Bolt, Plain Steel, 18 mm L, 100 PK (M04132.060.0020)
- RED HEAD Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel 25 PK (12372)
- MIDWEST FASTENER 1/2"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (79905)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK10 (WWG-LPZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 5/16 in Dia., PK10 (WWG-LPZ-312-1250)
- SUNBELT Linch Pin 2" x2" x0.5" (A-B1SB7181)
- Itw Bee Leitzke Lynch Pins