Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK10
Mfr # WWG-LPZ-437-1343A
Zoro # G5099739
original price:
$24.49
18% off
new price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPZ-437-1343A
- Zoro # G5099739
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 1 31/32 in |
Usable Length | 1 11/32 in |
Overall Length | 1-63/64" |
Length | 1-63/64" |
Shank Length | 1 31/32 in |
Shank Diameter | 7/16 in |
Inside Diameter | 1 17/32 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Type | Standard |
Finish | Zinc Plated |
Material | Steel |
Item | Lynch Pin,7/16in dia,1 11/32in L,PK10 |
Pin Type | Without Chain |
Manufacturer Location | Globally Sourced |
Product Type | Lynch Pin |
Material Grade/Class | Grade 1010/Grade 1020 |
System of Measurement | Inch |
Description
Lynch Pin,7/16in dia,1 11/32in L,PK10, Shank Length 1 31/32 in, Shank Diameter 7/16 in, Inside Diameter 1 17/32 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 11/32 in, System of Measurement Inch, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 148 PK (52611)
- REED JAW INSERT ASMBY W/4 SCREWS 91951 (705JF)
- SPRING TOOLS Nail Set&Dr Pin Rmvl Tl (PM407)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 5/16 in Dia., PK10 (WWG-LPZ-312-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 1/4 in Dia., PK5 (WWG-LPCZ-250-1250)
- ITW BEE LEITZKE Lynch Pin, 1-3/4 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1500A-H)
- HERITAGE Lynch Pin, 3/16"x1-5/16", Zinc Yellow (LP-187-1312)
- Itw Bee Leitzke Lynch Pins