Shop All Lynch Pins
Itw Bee Leitzke
Lynch Pin, 1-3/4 in L, 7/16 in Dia., PK10
Mfr # WWG-LPZ-437-1500A-H
Zoro # G5099748
original price:
$29.99
11% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Steel
- Material Grade C1010 and C1020
- Fastener Finish Zinc Plated
- Pin Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-LPZ-437-1500A-H
- Zoro # G5099748
- Country of Origin Denmark
- Category Lynch Pins
Dimensions
Pin Dia. | 7/16 in |
Fastener Length | 1 3/4 in |
Usable Length | 1 1/2 in |
Overall Length | 1-3/4" |
Length | 1-3/4" |
Shank Diameter | 7/16 in |
Inside Diameter | 1 9/16 in |
Shank Length | 1 3/4 in |
Details
Pin Item | Lynch Pin |
Pin Chain Type | Without Chain |
Basic Material | Steel |
Material Grade | C1010 and C1020 |
Fastener Finish | Zinc Plated |
Includes | Heavy Duty Ring |
Finish | Zinc Plated |
Type | Heavy Duty |
Item | Lynch Pin,7/16in dia,1 1/2in L,PK10 |
Material | Steel |
Material Grade/Class | Grade 1010/Grade 1020 |
System of Measurement | Inch |
Manufacturer Location | Globally Sourced |
Product Type | Lynch Pin |
Pin Type | Without Chain |
Description
Lynch Pin,7/16in dia,1 1/2in L,PK10, Shank Length 1 3/4 in, Shank Diameter 7/16 in, Inside Diameter 1 9/16 in, Product Type Lynch Pin, Pin Type Without Chain, Material Steel, Material Grade/Class Grade 1010/Grade 1020, Finish Zinc Plated, Usable Length 1 1/2 in, System of Measurement Inch, Includes Heavy Duty Ring, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411280)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.025.0100)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 3/16 in Dia., PK5 (WWG-LPCZ-187-1250)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343A)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, with Chain, PK5 (WWG-LPCZ-437-1343A)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, 7/16 in Dia., PK5 (WWG-LPZ-437-1500B-H)
- ITW BEE LEITZKE Lynch Pin, 1-1/4 in L, 3/16 in Dia., PK10 (WWG-LPZ-187-1000)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 12 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x12)
- Itw Bee Leitzke Lynch Pins