Itw Bee Leitzke

Hairpin Cotter Asst, Zinc, 74 Pcs, 8 Sizes


original price: $35.15
5% off
new price: $33.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes (10) 0.03x19/32 in, (10) 0.042x3/4 in, (10) 0.059x1 1/8 in, (10) 0.073x1 7/16 in, (10) 0.092x1 7/8 in, (10) 0.148x2 9/16 in, (10) 0.178x3 3/4 in, (4) 0.243x5 in
  • System of Measurement Inch
  • Pin Assortment Type Cotter
  • Number of different sizes 8
  • Number of Sizes 8
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Number of different sizes 8
Number of Sizes 8

Details

Item Pin Assortment,74 pcs,8 Sizes
Pin Item Pin Assortment
Includes (10) 0.03x19/32 in, (10) 0.042x3/4 in, (10) 0.059x1 1/8 in, (10) 0.073x1 7/16 in, (10) 0.092x1 7/8 in, (10) 0.148x2 9/16 in, (10) 0.178x3 3/4 in, (4) 0.243x5 in
System of Measurement Inch
Pin Assortment Type Cotter
Material Stainless Steel
Basic Material Spring Wire
Finish Zinc Plated
Product Type Bridge Pin Assortment
Standards ANSI B 18.8.1, ASME B18.8.1
Number of Pieces 74
Fastener Finish Zinc
Meets/Exceeds ANSI/ASME B 18.8.1
Type Hairpin Cotter
Made in North America No
Material Grade/Class Ungraded
Manufacturer Location Globally Sourced
Material Quality Standards ANSI/ASME B18.8.1
Pin Type Bridge

Description

Pin Assortment,74 pcs,8 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Bridge Pin Assortment, Material Grade/Class Ungraded, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 74, Number of Sizes 8, Finish Zinc Plated, Includes (10) 0.03x19/32 in, (10) 0.042x3/4 in, (10) 0.059x1 1/8 in, (10) 0.073x1 7/16 in, (10) 0.092x1 7/8 in, (10) 0.148x2 9/16 in, (10) 0.178x3 3/4 in, (4) 0.243x5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.