Shop All Pin Assortments
Itw Bee Leitzke
Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes
Mfr # WWG-DISPBPXZ276
Zoro # G3127336
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (15) .087x1 1/2 in, (15) .093x1 13/16 in, (20), (30) .052x31/32 in, (40) .048x3/4 in, (50) 0.29x5/16 in, (50) 0.33x5/8 in, (50) 1/32x1/2 in, (6) .105x2 5/64 in
- System of Measurement Inch
- Pin Assortment Type Cotter
- Number of different sizes 9
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISPBPXZ276
- Zoro # G3127336
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 9 |
Number of Sizes | 9 |
Details
Pin Item | Pin Assortment |
Item | Pin Assortment,276 pcs,9 Sizes |
Includes | (15) .087x1 1/2 in, (15) .093x1 13/16 in, (20), (30) .052x31/32 in, (40) .048x3/4 in, (50) 0.29x5/16 in, (50) 0.33x5/8 in, (50) 1/32x1/2 in, (6) .105x2 5/64 in |
System of Measurement | Inch |
Pin Assortment Type | Cotter |
Material | Stainless Steel |
Finish | Zinc Plated |
Basic Material | Spring Wire |
Product Type | Hair Pin Assortment |
Standards | ANSI B 18.8.1, ASME B18.8.1 |
Number of Pieces | 276 |
Fastener Finish | Zinc |
Type | Hairpin Clips |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Manufacturer Location | Made in USA* |
Pin Type | Bridge |
Material Quality Standards | ANSI/ASME B18.8.1 |
Material Grade/Class | Ungraded |
Made in North America | Yes |
Description
Pin Assortment,276 pcs,9 Sizes, Manufacturer Location Made in USA*, Made in North America Yes, Product Type Hair Pin Assortment, Material Grade/Class Ungraded, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 276, Number of Sizes 9, Finish Zinc Plated, Includes (15) .087x1 1/2 in, (15) .093x1 13/16 in, (20), (30) .052x31/32 in, (40) .048x3/4 in, (50) 0.29x5/16 in, (50) 0.33x5/8 in, (50) 1/32x1/2 in, (6) .105x2 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Steel, 10 PK (5WY96)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 50 PK (M01210.100.0100)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 1/2 in Ht, 50 PK (HHNIC050-050BX)
- STANLEY Heavy Duty Staples, T25, 18 ga, Narrow Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (TRA704SST)
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes (WWG-DISP-BPS050)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes (WWG-DISP-CP550)
- ITW BEE LEITZKE Hairpin Cotter Asst, Zinc, 74 Pcs, 8 Sizes (WWG-DISP-BP074)
- ITW BEE LEITZKE Clevis Pin Asst, Std, 18-8,120 Pcs, 12Sizes (WWG-DISP-CLPS120-1)
- ITW BEE LEITZKE Clevis Pin Asst, Std, Zinc, 120 Pcs, 12Sizes (DISP-CLPZ120)
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- ZORO SELECT Hairpin Cotter Asst, Zinc, 50 Pcs, 5 Sizes (WWG-DISPBP50)
- Itw Bee Leitzke Pin Assortments