Shop All Pin Assortments
Itw Bee Leitzke
Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes
Mfr # WWG-DISP-CPS550HC
Zoro # G2862535
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (125) 1/16x1 in, (125) 3/32x1 in, (40) 1/8x2 in, (50) 1/8x1 1/2 in, (60) 1/8x1 in, (70) 3/32x1 1/2 in, (80) 3/32x3/4 in
- System of Measurement Inch
- Pin Assortment Type Cotter
- Number of different sizes 7
- Number of Sizes 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-CPS550HC
- Zoro # G2862535
- Country of Origin China
- Category Pin Assortments
Dimensions
Number of different sizes | 7 |
Number of Sizes | 7 |
Details
Item | Pin Assortment,550 pcs,7 Sizes |
Pin Item | Pin Assortment |
Includes | (125) 1/16x1 in, (125) 3/32x1 in, (40) 1/8x2 in, (50) 1/8x1 1/2 in, (60) 1/8x1 in, (70) 3/32x1 1/2 in, (80) 3/32x3/4 in |
System of Measurement | Inch |
Pin Assortment Type | Cotter |
Material | Stainless Steel |
Basic Material | Stainless Steel |
Finish | Plain |
Product Type | Cotter Pin Assortment |
Material Grade | 18-8 |
Standards | ANSI B 18.8.1, ASME B18.8.1 |
Number of Pieces | 550 |
Fastener Finish | Plain |
Type | Cotter, Extended Prong |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Pin Type | Bridge |
Material Quality Standards | ANSI/ASME B18.8.1 |
Made in North America | No |
Description
Pin Assortment,550 pcs,7 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Cotter Pin Assortment, Material Grade/Class 18-8, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 550, Number of Sizes 7, Finish Plain, Includes (125) 1/16x1 in, (125) 3/32x1 in, (40) 1/8x2 in, (50) 1/8x1 1/2 in, (60) 1/8x1 in, (70) 3/32x1 1/2 in, (80) 3/32x3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Steel Body, 500 PK (U34130.015.0054)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 25 PK (50561)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/64 in Shaft Dia, 25 PK (SE-11SS)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- ITW BEE LEITZKE Clevis Pin Kit, 50 Pcs, 21 Szs (WWG-DISP-CLP050)
- ITW BEE LEITZKE Cotter Pin Asst, Extend Prong, Zinc, 420 PC (WWG-DISP-CP420)
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- ITW BEE LEITZKE Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes (WWG-DISP-CLP120PL)
- ITW BEE LEITZKE Coiled Spring Pin Asst, Std, Plain, 270 PC (WWG-DISP-SPC204)
- ITW BEE LEITZKE Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes (WWG-DISPBPXZ276)
- PRECISION BRAND TAPER PIN ASSORTMENT - 100 PIECES (12907)
- Itw Bee Leitzke Pin Assortments