Shop All Pin Assortments
Itw Bee Leitzke
Clevis/Cotter Pin Kit
Mfr # WWG-DISP-CLP-BP074
Zoro # G2935843
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1/4x1 1/2 in, (15) .092x1 7/8 in, (20) .059x1 1/8 in, (3) 1/2x2 in, (4) 7/16x2 in, (5) .120x2 3/8 in, (5) 3/8x2 in, (6) 3/8x1 1/4 in, (6) 5/16x1 3/4 in
- System of Measurement Inch
- Pin Assortment Type Clevis, Cotter, Taper
- Number of different sizes 9
- Number of Sizes 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-CLP-BP074
- Zoro # G2935843
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 9 |
Number of Sizes | 9 |
Details
Pin Item | Pin Assortment |
Item | Pin Assortment,74 pcs,9 Sizes |
Includes | (10) 1/4x1 1/2 in, (15) .092x1 7/8 in, (20) .059x1 1/8 in, (3) 1/2x2 in, (4) 7/16x2 in, (5) .120x2 3/8 in, (5) 3/8x2 in, (6) 3/8x1 1/4 in, (6) 5/16x1 3/4 in |
System of Measurement | Inch |
Pin Assortment Type | Clevis, Cotter, Taper |
Material | Steel |
Finish | Plain |
Basic Material | Carbon Steel |
Product Type | Clevis Pin And Bridge Pin Assortment |
Material Grade | 1010 and 1018 |
Standards | ANSI B 18.8.1, ASME B18.8.1 |
Number of Pieces | 74 |
Fastener Finish | Zinc |
Type | Clevis and Hairpin Cotter |
Made in North America | No |
Pin Type | Bridge |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade 1010/Grade 1018 |
Description
Pin Assortment,74 pcs,9 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Clevis Pin And Bridge Pin Assortment, Material Grade/Class Grade 1010/Grade 1018, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 74, Number of Sizes 9, Finish Plain, Includes (10) 1/4x1 1/2 in, (15) .092x1 7/8 in, (20) .059x1 1/8 in, (3) 1/2x2 in, (4) 7/16x2 in, (5) .120x2 3/8 in, (5) 3/8x2 in, (6) 3/8x1 1/4 in, (6) 5/16x1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Metric Spring Pin Assort 375pc (DISP-SPM375)
- BOSTITCH Collated Ring Shank Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8R131G)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31564)
- ITW BEE LEITZKE Spring Pin Assortment, 204 Pcs (WWG-DISP-SP204)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 550 Pcs, 7 Sizes (WWG-DISP-CP550)
- ITW BEE LEITZKE Cotter Pin Kit, 130 PC (WWG-DISP-BP130)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,550 Pcs, 7 Sizes (WWG-DISP-CPS550HC)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 100 Pcs, 14Sizes (WWG-DISP-CP100HC)
- ITW BEE LEITZKE Spring Pin Assortment, 170 Pcs (WWG-DISP-SP170)
- ITW BEE LEITZKE Clevis Pin Asst, Std, Zinc, 120 Pcs, 12Sizes (DISP-CLPZ120)
- Itw Bee Leitzke Pin Assortments