Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Stl, 7/16x1 3/4 L, PK10
Mfr # WWG-CLP-258
Zoro # G2627667
original price:
$10.49
6% off
new price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-258
- Zoro # G2627667
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 7/16 in |
Usable Length | 1 33/64 in |
Fastener Length | 1 3/4 in |
Overall Length | 1-3/4" |
Length | 1 3/4 in |
Shank Length | 1 3/4 in |
Maximum Usable Length | 1 33/64 in |
Head Diameter | 9/16 in |
Minimum Hole Size | 0.151 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 7/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0075)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (185881-100)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.00, Plain 18-8 Stainless Steel (3521-8.00K)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.037.0001)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 L, PK10 (WWG-CLP-256)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x3 1/2 L, PK10 (WWG-CLP-261)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x3 L (WWG-CLP-272)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 3/4 L (WWG-CLP-277)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0175)
- Itw Bee Leitzke Clevis Pins