Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Stl, 5/8x1 3/4 L, PK10
Mfr # WWG-CLP-267
Zoro # G3491923
product price: $10.79
/pk 10, $1.08/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-267
- Zoro # G3491923
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8 in |
Usable Length | 1 33/64 in |
Fastener Length | 1 3/4 in |
Overall Length | 1-3/4" |
Length | 1 3/4 in |
Maximum Usable Length | 1 33/64 in |
Shank Length | 1 3/4 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Pin Diameter | 5/8 in |
Head Diameter | 13/16 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-1)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0250)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x4 In L, PK5 (WWG-CLP-234)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x7/8 L, PK25 (WWG-CLP-244)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x2 1/2 L, PK10 (WWG-CLP-260)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- HERITAGE Clevis Pin, 1-1/2" x 3", MCS PL (CLP-1500-3000)
- Itw Bee Leitzke Clevis Pins