Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Stl, 3/8x2 1/4 L, PK25
Mfr # WWG-CLP-254
Zoro # G0994016
original price:
$17.12
5% off
new price: $16.19
/pk 25, $0.65/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-254
- Zoro # G0994016
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/8 in |
Usable Length | 2 1/64 in |
Fastener Length | 2 1/4 in |
Overall Length | 2-1/4" |
Length | 2 1/4 in |
Head Diameter | 33/64 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 2 1/64 in |
Shank Length | 2 1/4 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 3/8 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 2 1/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Pin Nail, 3-1/2 in L, 11 ga, Coated, Full Round Head, 15 Degrees, 700 PK (C16P131D)
- AMPG M7-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length (ZF601M7X25)
- MIDWEST FASTENER Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 15 PK (63904)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x3 In L, PK10 (WWG-CLP-210)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 3/8 L, PK10 (WWG-CLP-206)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x3 1/4 L, PK10 (WWG-CLP-211)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x1 1/2 L, PK25 (WWG-CLP-202)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-227)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- AZTEC LIFTING HARDWARE Double Clevis Link Step-Up 1/4 - 5/16 ZP (LDC014-2)
- Itw Bee Leitzke Clevis Pins