Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Stl, 3/4x3 L, PK5
Mfr # WWG-CLP-268
Zoro # G3307376
original price:
$21.69
10% off
new price: $19.49
/pk 5, $3.90/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-268
- Zoro # G3307376
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 2 49/64 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Maximum Hole Size | 0.166 in |
Pin Diameter | 3/4 in |
Minimum Hole Size | 0.151 in |
Maximum Usable Length | 2 49/64 in |
Shank Length | 3 in |
Head Diameter | 1 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51010.120.0060)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51050.100.0050)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE94)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.750 In x6 In L (WWG-CLP-235)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x4 1/2 L (WWG-CLP-270)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x5 L (WWG-CLP-271)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375x2 3/8 L, PK10 (WWG-CLP-206)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x2 3/8 In, PK10 (WWG-CLPZ-074)
- Itw Bee Leitzke Clevis Pins