Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Stl, 3/16x5/8 L, PK25
Mfr # WWG-CLP-242
Zoro # G2450305
original price:
$11.49
14% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-242
- Zoro # G2450305
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/16 in |
Usable Length | 31/64 in |
Fastener Length | 5/8 in |
Length | 5/8 in |
Overall Length | 5/8" |
Pin Diameter | 3/16 in |
Head Diameter | 5/16 in |
Maximum Usable Length | 31/64 in |
Shank Length | 5/8 in |
Maximum Hole Size | 0.103 in |
Minimum Hole Size | 0.088 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 31/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Number of Holes 1, Shank Length 5/8 in, System of Measurement Inch, Standards ASME B18.8.1, Includes 3/32 in Hole, Manufacturer Location Globally Sourced, Pin Diameter 3/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (0824DQFD)
- STANLEY ENGINEERED FASTENING M12x1.5 Metric Kit (5544-12)
- MIDWEST FASTENER Machine Screw Nut, #4-40, Steel, Grade 2, Zinc Plated, 100 PK (03746)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.112.0500)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.187 x2 In L, PK25 (WWG-CLP-158)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x7/8 L, PK25 (WWG-CLP-244)
- ITW BEE LEITZKE Standard Clevis Pin, 5/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-230)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 3/4 L, PK10 (WWG-CLP-220)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x2 3/4 L, PK10 (WWG-CLP-262)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0125)
- Itw Bee Leitzke Clevis Pins