Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Stl, 1/2x4 1/2 L, PK10
Mfr # WWG-CLP-263
Zoro # G0786554
product price: $17.45
/pk 10, $1.74/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-263
- Zoro # G0786554
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 4 17/64 in |
Fastener Length | 4 1/2 in |
Overall Length | 4-1/2" |
Length | 4 1/2 in |
Pin Diameter | 1/2 in |
Maximum Usable Length | 4 17/64 in |
Head Diameter | 5/8 in |
Shank Length | 4 1/2 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 4 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.043.0350)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50693)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.013.0200)
- G.L. HUYETT Cotter Pin, 5/32"Dx2" L, 316 SS, PK25 (WWG-156-2000-80)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 1/2 L, PK10 (WWG-CLP-219)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/4 L, PK10 (WWG-CLP-222)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.750 In x6 In L (WWG-CLP-235)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 In L, PK10 (WWG-CLP-229)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/8x2 1/4 L, PK25 (WWG-CLP-254)
- CURT Standard Clevis Pin, 1 in Pin Dia, Steel, Powder Coated Finish (45803)
- Itw Bee Leitzke Clevis Pins