Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Stl, 1/2x2 3/4 L, PK10
Mfr # WWG-CLP-262
Zoro # G0926685
original price:
$18.07
18% off
new price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-262
- Zoro # G0926685
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 33/64 in |
Fastener Length | 2 3/4 in |
Length | 2 3/4 in |
Overall Length | 2-3/4" |
Shank Length | 2 3/4 in |
Maximum Usable Length | 2 33/64 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 5/8 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.166 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 33/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.050.0030)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x4 1/2 L, PK10 (WWG-CLP-263)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x1 1/2 L, PK10 (WWG-CLP-219)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x3 1/2 L, PK10 (WWG-CLP-225)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x2 1/4 L, PK10 (WWG-CLP-222)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 L (WWG-CLP-278)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 1/4 L, PK10 (WWG-CLP-257)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0300)
- Itw Bee Leitzke Clevis Pins