Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Std, Stl, 7/8x4 L
Mfr # WWG-CLP-273
Zoro # G1645551
original price:
$14.25
19% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-273
- Zoro # G1645551
- Country of Origin India
- Category Clevis Pins
Dimensions
Pin Dia. | 7/8 in |
Usable Length | 3 45/64 in |
Fastener Length | 4 in |
Overall Length | 4" |
Length | 4 in |
Shank Length | 4 in |
Head Diameter | 1 in |
Pin Diameter | 7/8 in |
Maximum Hole Size | 0.213 in |
Minimum Hole Size | 0.198 in |
Maximum Usable Length | 3 45/64 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 3 45/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (42605)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700D87-)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 7/8x3 L (WWG-CLP-272)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x2 3/4 L, PK10 (WWG-CLP-262)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x1 In L, PK25 (WWG-CLP-197)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x3 In L, PK5 (WWG-CLP-232)
- ITW BEE LEITZKE Standard Clevis Pin, 3/8 in Pin Dia, 3-1/2 in Shank Lg, Steel, Plain Finish, 10 PK (WWG-CLP-255)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0250)
- Itw Bee Leitzke Clevis Pins