Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Std, Stl, 3/4x4 1/2 L
Mfr # WWG-CLP-270
Zoro # G0520816
original price:
$7.29
4% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-270
- Zoro # G0520816
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 3/4 in |
Usable Length | 4 17/64 in |
Fastener Length | 4 1/2 in |
Overall Length | 4-1/2" |
Length | 4 1/2 in |
Maximum Hole Size | 0.166 in |
Minimum Hole Size | 0.151 in |
Head Diameter | 1 in |
Maximum Usable Length | 4 17/64 in |
Shank Length | 4 1/2 in |
Pin Diameter | 3/4 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 4 17/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 4 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #2-56, 7/64 in L, 0.136 in Insert Dia., 0.122 in Tapered End Dia., Brass (TH-002-SV-PK1000)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx19/32" L, PK100 (WWG-BP-2101)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Black E-Coat Hex Hex Drive, 12 PK (932682)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0025)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x5 L (WWG-CLP-271)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.750 In x6 In L (WWG-CLP-235)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 1/2 L, PK5 (WWG-CLP-269)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x7/8 L, PK25 (WWG-CLP-244)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/2 L (WWG-CLP-276)
- ITW BEE LEITZKE Standard Clevis Pin, 5/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-230)
- MIDWEST FASTENER 3/16" x 7/8" Zinc Plated Steel Single Hole Clevis Pins 20PK (34702)
- Itw Bee Leitzke Clevis Pins