Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Std, Stl, 1x4 L
Mfr # WWG-CLP-281
Zoro # G2101267
original price:
$14.68
37% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-281
- Zoro # G2101267
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 3 45/64 in |
Fastener Length | 4 in |
Length | 4 in |
Overall Length | 4" |
Head Diameter | 1 3/16 in |
Maximum Usable Length | 3 45/64 in |
Pin Diameter | 1 in |
Shank Length | 4 in |
Maximum Hole Size | 0.213 in |
Minimum Hole Size | 0.198 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 3 45/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 4 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02651)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (U04104.056.0175)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, Plain, 12 mm Ht, 25 PK (M51730.120.0001)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 3/4 L (WWG-CLP-277)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x6 L (WWG-CLP-284)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/2x2 3/4 L, PK10 (WWG-CLP-262)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/4x2.25, PK25 (WWG-CLP-248)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/8x2 1/4 L, PK25 (WWG-CLP-254)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0450)
- Itw Bee Leitzke Clevis Pins