Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Std, Stl, 1x4 1/2 L
Mfr # WWG-CLP-282
Zoro # G2660201
original price:
$17.27
39% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-282
- Zoro # G2660201
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 4 13/64 in |
Fastener Length | 4 1/2 in |
Overall Length | 4-1/2" |
Length | 4 1/2 in |
Head Diameter | 1 3/16 in |
Pin Diameter | 1 in |
Shank Length | 4 1/2 in |
Maximum Usable Length | 4 13/64 in |
Minimum Hole Size | 0.198 in |
Maximum Hole Size | 0.213 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 4 13/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 4 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 15 PK (61238)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-04)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 10mm L, PK100 (M07840.060.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.050.0040)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 3/4 L (WWG-CLP-277)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/2 L (WWG-CLP-276)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 L (WWG-CLP-281)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500x3 1/2 L, PK10 (WWG-CLP-225)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x5 L (WWG-CLP-271)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/4x3 1/2 L, PK5 (WWG-CLP-269)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- Itw Bee Leitzke Clevis Pins