Shop All Clevis Pins
Itw Bee Leitzke
Clevis Pin, Std, Stl, 1x3 L
Mfr # WWG-CLP-278
Zoro # G2655667
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-CLP-278
- Zoro # G2655667
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 1 in |
Usable Length | 2 45/64 in |
Fastener Length | 3 in |
Overall Length | 3" |
Length | 3 in |
Minimum Hole Size | 0.198 in |
Shank Length | 3 in |
Head Diameter | 1 3/16 in |
Pin Diameter | 1 in |
Maximum Usable Length | 2 45/64 in |
Maximum Hole Size | 0.213 in |
Description
Clevis Pin, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 2 45/64 in, Maximum Hole Size 0.213 in, Minimum Hole Size 0.198 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 30 mm Length, 10 PK (PKM6100-30SHC-01)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04121)
- MORTON Thumb Screw, M5 Thread Size, Black Oxide Carbon Steel, 4mm Head Ht (362005016)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 8 mm W, 10 mm H (WWG3010081000)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x6 L (WWG-CLP-284)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/4 L (WWG-CLP-279)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 3/4 L (WWG-CLP-277)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x3 In L, PK5 (WWG-CLP-232)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x 7/8 L, PK25 (WWG-CLP-163)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-227)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/2 L, PK5 (WWGCLPZBP074)
- Itw Bee Leitzke Clevis Pins