Shop All Pin Assortments
Itw Bee Leitzke
Clevis Pin Asst, Std, LCS, 120 Pcs, 12 Sizes
Mfr # WWG-DISP-CLP120PL
Zoro # G3449196
original price:
$44.49
12% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) 1/4x1 1/2 in, (10) 1/4x1 1/4 in, (10) 1/4x1 in, (10) 1/4x3/4 in, (10) 3/16x1 1/4 in, (10) 3/16x1 in, (10) 3/16x1/2 in, (10) 3/16x3/4 in, (10) 3/8x1 1/2 in, (10) 3/8x1 1/4 in, (10) 3/8x1 in, (10) 3/8x2 in
- System of Measurement Inch
- Number of different sizes 12
- Number of Sizes 12
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itw Bee Leitzke
- MFR # WWG-DISP-CLP120PL
- Zoro # G3449196
- Country of Origin United States
- Category Pin Assortments
Dimensions
Number of different sizes | 12 |
Number of Sizes | 12 |
Details
Pin Item | Pin Assortment |
Item | Pin Assortment,120 pcs,12 Sizes |
Includes | (10) 1/4x1 1/2 in, (10) 1/4x1 1/4 in, (10) 1/4x1 in, (10) 1/4x3/4 in, (10) 3/16x1 1/4 in, (10) 3/16x1 in, (10) 3/16x1/2 in, (10) 3/16x3/4 in, (10) 3/8x1 1/2 in, (10) 3/8x1 1/4 in, (10) 3/8x1 in, (10) 3/8x2 in |
System of Measurement | Inch |
Material | Steel |
Basic Material | Low Carbon Steel |
Finish | Plain |
Product Type | Clevis Pin Assortment |
Material Grade | 1010 and 1018 |
Standards | ANSI B 18.8.1, ASME B18.8.1 |
Fastener Finish | Plain |
Number of pieces | 120 |
Type | Clevis |
Number of Pieces | 120 |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Pin Assortment Type | Clevis, Cotter |
Pin Type | Bridge |
Made in North America | No |
Material Quality Standards | ANSI/ASME B18.8.1 |
Material Grade/Class | Grade 1010/Grade 1018 |
Manufacturer Location | Globally Sourced |
Description
Pin Assortment,120 pcs,12 Sizes, Manufacturer Location Globally Sourced, Made in North America No, Product Type Clevis Pin Assortment, Material Grade/Class Grade 1010/Grade 1018, Standards ANSI B 18.8.1, ASME B18.8.1, Number of Pieces 120, Number of Sizes 12, Finish Plain, Includes (10) 1/4x1 1/2 in, (10) 1/4x1 1/4 in, (10) 1/4x1 in, (10) 1/4x3/4 in, (10) 3/16x1 1/4 in, (10) 3/16x1 in, (10) 3/16x1/2 in, (10) 3/16x3/4 in, (10) 3/8x1 1/2 in, (10) 3/8x1 1/4 in, (10) 3/8x1 in, (10) 3/8x2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, #8-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE5)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, #4-40 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-4GX1.0DSL)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK (901024-20-PK50)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69893)
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,1200 Pcs, 10 Sizes (WWG-DISP-CPS1200)
- ITW BEE LEITZKE Cotter Pin Kit, 130 PC (WWG-DISP-BP130)
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,100 Pcs, 14 Sizes (WWG-DISP-CPS100)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 1200Pcs, 10Sizes (WWG-DISP-CP1200)
- ITW BEE LEITZKE Cotter Pin Asst, LCS, Zinc, 100 Pcs, 14Sizes (WWG-DISP-CP100HC)
- G.L. HUYETT Coiled Spring Pin Assort 250pcs. (DISP-SPC250)
- Itw Bee Leitzke Pin Assortments